Shop ILC
See all product information
Create Account
Replacement for Fulham Flft5ho54w835 replacement light bulb lamp, 25PK
Mfr # FLFT5HO54W835 FULHAM
Zoro # G010155940
product price:Â
$
395.99
/pk 25, $15.84/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
54 W
Bulb Color Temp.
3500 K
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLFT5HO54W835 FULHAM
- Zoro #
- G010155940
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 54 W
- Bulb Color Temp.
- 3500 K
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Shape
- T5
Description
Replacement for Fulham Flft5ho54w835 replacement light bulb lamp 25 Pack