Shop SATCO

3837291 100W T3 Halogen Bulb; 1650 Lumens - Warm White

  • Mfr # 3837291
  • Zoro # G103713330

product price: 
$
21.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3837291
Zoro #
G103713330
UPC #
45923034312
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Watts: 100W
  • Bulb Shape Type: T3
  • Three Way Bulb: No
  • Type: Halogen Bulb
  • Lumens: 1650 lumens
  • Light Color: Warm White
  • Bulb Type: Specialty
  • Color Temperature: 2900 K
  • Diameter: 0.38 in.
  • Finish: Clear
  • Length: 4.687 in.
  • Filament: C-8
  • Base Type: Double Ended
  • Volts: 120 volt
  • Bulb Base Type: R7S
  • Dimmable: Yes
  • Average Rated Life: 1500 hr.
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.