Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 13210 replacement light bulb lamp, 2PK
Mfr # 13210 GE GENERAL ELECTRIC G.E
Zoro # G910159673
product price:Â
$
31.35
/pk of 2, $15.68/ea
Key Features
Bulb Shape
S11
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120 V
Watts
15 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13210 GE GENERAL ELECTRIC G.E
- Zoro #
- G910159673
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- S11
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage
- 120 V
- Watts
- 15 W
Description
Replacement for GE General Electric G.E 13210 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.