Shop ILC
See all product information
Create Account
Replacement for Leitz Hmlux replacement light bulb lamp, 4PK
Mfr # HMLUX LEITZ
Zoro # G010186531
product price:Â
$
52.55
/pk 4, $13.14/ea
Key Features
Bulb Shape
T8
Voltage
120 V
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Watts
25 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HMLUX LEITZ
- Zoro #
- G010186531
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T8
- Voltage
- 120 V
- Bulb Base Type
- E14 EUROPEAN SCREW 14MM DIAMETER
- Watts
- 25 W
Description
Replacement for Leitz Hmlux replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.