Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 150/if-130v replacement light bulb lamp, 4PK
Mfr # 150/IF-130V GE GENERAL ELECTRIC G.E
Zoro # G610189161
product price:Â
$
60.85
/pk of 4, $15.21/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A21
Watts
150 W
Voltage
130 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150/IF-130V GE GENERAL ELECTRIC G.E
- Zoro #
- G610189161
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- A21
- Watts
- 150 W
- Voltage
- 130 V
Description
Replacement for GE General Electric G.E 150/if-130v replacement light bulb lamp 4 Pack