Shop ILC
See all product information
Create Account
Replacement for GE GENERAL ELECTRIC G.E 40S11E17CL120V
Mfr # 40S11E17CL120V GE GENERAL ELECTRIC G.E
Zoro # G002966479
product price:Â
$
15.99
/ea
Key Features
Voltage
120
Watts
40
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
S11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40S11E17CL120V GE GENERAL ELECTRIC G.E
- Zoro #
- G002966479
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 40
- Bulb Base Type
- E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape
- S11
Description
Replacement for GE General Electric G.E 40s11e17cl120v replacement light bulb lamp 10 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.