Shop ILC
See all product information
Create Account
Replacement for GE GENERAL ELECTRIC G.E 40S11INT115125
Mfr # 40S11INT115125 GE GENERAL ELECTRIC G.E
Zoro # G402966475
product price:Â
$
15.99
/ea
Key Features
Voltage
120
Watts
40
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
S11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40S11INT115125 GE GENERAL ELECTRIC G.E
- Zoro #
- G402966475
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 40
- Bulb Base Type
- E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape
- S11
Description
Replacement for GE General Electric G.E 40s11int115125 replacement light bulb lamp 10 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov