Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E BCM Q20mt32/4cl-240v replacement light bulb lamp
Mfr # BCM Q20MT32/4CL-240V GE GENERAL ELECTRIC G.E
Zoro # G403023061
product price:Â $3,347.99
/ea
Free Shipping & Returns
Key Features
Voltage
225
Watts
20000
Bulb Base Type
G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
Bulb Shape
T24
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCM Q20MT32/4CL-240V GE GENERAL ELECTRIC G.E
- Zoro #
- G403023061
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 225
- Watts
- 20000
- Bulb Base Type
- G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
- Bulb Shape
- T24
- Bulb Color Temp.
- 3200
Description
Replacement for GE General Electric G.E BCM Q20mt32/4cl-240v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.