Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Btp-q750t7/4cl/2p replacement light bulb lamp
Mfr # BTP-Q750T7/4CL/2P GE GENERAL ELECTRIC G.E
Zoro # G103210020
product price:Â
$
46.55
/ea
Key Features
Voltage
120
Watts
750
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T7
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTP-Q750T7/4CL/2P GE GENERAL ELECTRIC G.E
- Zoro #
- G103210020
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 750
- Bulb Base Type
- P28S MEDIUM PREFOCUS
- Bulb Shape
- T7
- Bulb Color Temp.
- 3200
Description
Replacement for GE General Electric G.E Btp-q750t7/4cl/2p replacement light bulb lamp