Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Cmh35/t/uvc/u/942/g12 replacement light bulb lamp
Mfr # CMH35/T/UVC/U/942/G12 GE GENERAL ELECTRIC G.E
Zoro # G103012693
product price:Â
$
72.75
/ea
Key Features
Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T6
Watts
39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMH35/T/UVC/U/942/G12 GE GENERAL ELECTRIC G.E
- Zoro #
- G103012693
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Shape
- T6
- Watts
- 39
Description
Replacement for GE General Electric G.E Cmh35/t/uvc/u/942/g12 replacement light bulb lamp