Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Cxz-q1500t10/4cl replacement light bulb lamp
Mfr # CXZ-Q1500T10/4CL GE GENERAL ELECTRIC G.E
Zoro # G103210266
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
1500
Bulb Base Type
G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
Bulb Shape
T10
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXZ-Q1500T10/4CL GE GENERAL ELECTRIC G.E
- Zoro #
- G103210266
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 1500
- Bulb Base Type
- G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
- Bulb Shape
- T10
- Bulb Color Temp.
- 3200
Description
Replacement for GE General Electric G.E Cxz-q1500t10/4cl replacement light bulb lamp