LED Linkable Integrated Tube, Watt 40-60W, 7800 Lm, Adj CCT 3K-6500K, 120-277Vac, 8ft, Clear Lens, 6PK

  • Mfr # 157099
  • Zoro # G122967035
product price: 
$
146.99
/pk of 6, $24.50/ea
Free Shipping & Returns

Key Features

Voltage
120V to 277V
Watts
40 W/45 W/48 W/52 W/56 W/60 W
Lumens
7,800 lm
IP Rating
IP20
Operating Temp.
-20°C to 50°C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
157099
Zoro #
G122967035
UPC #
-
Country of Origin
China

Dimensions

Depth
2 in
Length
2 in
Width
94 in

Details

Voltage
120V to 277V
Watts
40 W/45 W/48 W/52 W/56 W/60 W
Lumens
7,800 lm
IP Rating
IP20
Operating Temp.
-20°C to 50°C
CRI
≥80
Material
Aluminum & PC Housing
Color Temp.
3 K/3500 K/4 K/5 K/6 K/6500 K
Color
White

Description

ICONIC 2nd Gen Linkable T8 Integrated LED Tubes are a high-performance replacement for traditional halogen, low-voltage, or fluorescent lighting. These fixtures feature integrated drivers, are self-supporting, and mount easily to any flat surface. Designed to operate directly on 120-277V AC line voltage, the ICONIC 2nd Gen tubes offer adjustable color temperatures and deliver up to 130 lumens per watt for maximum efficiency. Each tube provides a wide 140 Deg beam angle and high color accuracy with CRI >80. Available in a range of wattages, the tubes can be seamlessly linked togethe -up to 18 units depending on wattage-for continuous runs up to 32 feet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products