Replacement for GE General Electric G.E El/mdt 23W Gu24 4.1k replacement light bulb lamp, 2PK

  • Mfr # EL/MDT 23W GU24 4.1K GE GENERAL ELECTRIC G.E

  • Zoro # G310180840


product price:  $39.79
/pk 2, $19.90/ea

Key Features

Bulb Shape
COIL
Bulb Color Temp.
4100 K
Watts
23 W
Voltage
120 V
Bulb Base Type
GU24 2 PIN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EL/MDT 23W GU24 4.1K GE GENERAL ELECTRIC G.E
Zoro #
G310180840
UPC #
-
Country of Origin
China

Details

Bulb Shape
COIL
Bulb Color Temp.
4100 K
Watts
23 W
Voltage
120 V
Bulb Base Type
GU24 2 PIN

Description

Replacement for GE General Electric G.E El/mdt 23W Gu24 4.1k replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.