Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F26dbx/835/eco replacement light bulb lamp, 2PK
Mfr # F26DBX/835/ECO GE GENERAL ELECTRIC G.E
Zoro # G510156119
product price:Â
$
46.99
/pk 2, $23.50/ea
Key Features
Bulb Base Type
G24D-3 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3500 K
Wattage Equivalency
26 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F26DBX/835/ECO GE GENERAL ELECTRIC G.E
- Zoro #
- G510156119
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G24D-3 2-PIN
- Bulb Shape
- T4
- Bulb Color Temp.
- 3500 K
- Wattage Equivalency
- 26 W
Description
Replacement for GE General Electric G.E F26dbx/835/eco replacement light bulb lamp 2 Pack