Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F26dbx/spx41/4p replacement light bulb lamp, 2PK
Mfr # F26DBX/SPX41/4P GE GENERAL ELECTRIC G.E
Zoro # G410156103
product price:Â
$
58.49
/pk 2, $29.25/ea
Key Features
Wattage Equivalency
26 W
Bulb Base Type
G24Q-3 4-PIN
Bulb Color Temp.
4100 K
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F26DBX/SPX41/4P GE GENERAL ELECTRIC G.E
- Zoro #
- G410156103
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 26 W
- Bulb Base Type
- G24Q-3 4-PIN
- Bulb Color Temp.
- 4100 K
- Bulb Shape
- T4
Description
Replacement for GE General Electric G.E F26dbx/spx41/4p replacement light bulb lamp 2 Pack