Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F39w/t5/835/eco replacement light bulb lamp, 50PK
Mfr # F39W/T5/835/ECO GE GENERAL ELECTRIC G.E
Zoro # G210187468
product price:Â
$
2,138.99
/pk 50, $42.78/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
39 W
Bulb Shape
T5
Bulb Color Temp.
3500 K
Bulb Base Type
G5 MINIATURE BIPIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F39W/T5/835/ECO GE GENERAL ELECTRIC G.E
- Zoro #
- G210187468
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 39 W
- Bulb Shape
- T5
- Bulb Color Temp.
- 3500 K
- Bulb Base Type
- G5 MINIATURE BIPIN
Description
Replacement for GE General Electric G.E F39w/t5/835/eco replacement light bulb lamp 50 Pack