Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F48t12/cw/1500/0 replacement light bulb lamp, 30PK
Mfr # F48T12/CW/1500/0 GE GENERAL ELECTRIC G.E
Zoro # G510175950
product price:Â
$
2,558.99
/pk 30, $85.30/ea
Free Shipping & Returns
Key Features
Bulb Shape
T12
Bulb Color Temp.
4100 K
Bulb Base Type
R17D RECESSED DOUBLE CONTACT
Wattage Equivalency
110 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F48T12/CW/1500/0 GE GENERAL ELECTRIC G.E
- Zoro #
- G510175950
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T12
- Bulb Color Temp.
- 4100 K
- Bulb Base Type
- R17D RECESSED DOUBLE CONTACT
- Wattage Equivalency
- 110 W
Description
Replacement for GE General Electric G.E F48t12/cw/1500/0 replacement light bulb lamp 30 Pack