Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F60t12/cwho replacement light bulb lamp, 15PK
Mfr # F60T12/CWHO GE GENERAL ELECTRIC G.E
Zoro # G910150571
product price:Â
$
629.99
/pk of 15, $42.00/ea
Free Shipping & Returns
Key Features
Bulb Base Type
R17D RECESSED DOUBLE CONTACT
Bulb Color Temp.
4200 K
Bulb Shape
T12
Wattage Equivalency
70 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F60T12/CWHO GE GENERAL ELECTRIC G.E
- Zoro #
- G910150571
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- R17D RECESSED DOUBLE CONTACT
- Bulb Color Temp.
- 4200 K
- Bulb Shape
- T12
- Wattage Equivalency
- 70 W
Description
Replacement for GE General Electric G.E F60t12/cwho replacement light bulb lamp 15 Pack