Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F7singlebiax827 replacement light bulb lamp, 2PK
Mfr # F7SINGLEBIAX827 GE GENERAL ELECTRIC G.E
Zoro # G010176884
product price:Â
$
52.29
/pk 2, $26.15/ea
Key Features
Color Temperature
2700 K
Voltage
45 V
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Shape
T4
Watts
7 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7SINGLEBIAX827 GE GENERAL ELECTRIC G.E
- Zoro #
- G010176884
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 2700 K
- Voltage
- 45 V
- Bulb Base Type
- G23 2-PIN PLASTIC CENTER
- Bulb Shape
- T4
- Watts
- 7 W
Description
Replacement for GE General Electric G.E F7singlebiax827 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.