Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F7wsinglebiax841 replacement light bulb lamp, 2PK
Mfr # F7WSINGLEBIAX841 GE GENERAL ELECTRIC G.E
Zoro # G810177425
product price:Â
$
48.69
/pk 2, $24.35/ea
Key Features
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Shape
T4
Voltage
45 V
Watts
7 W
Bulb Color Temp.
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7WSINGLEBIAX841 GE GENERAL ELECTRIC G.E
- Zoro #
- G810177425
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G23 2-PIN PLASTIC CENTER
- Bulb Shape
- T4
- Voltage
- 45 V
- Watts
- 7 W
- Bulb Color Temp.
- 4100 K
Description
Replacement for GE General Electric G.E F7wsinglebiax841 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.