Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F7wsinglebiaxdcwp replacement light bulb lamp, 2PK
Mfr # F7WSINGLEBIAXDCWP GE GENERAL ELECTRIC G.E
Zoro # G510177398
product price:Â
$
48.65
/pk of 2, $24.33/ea
Key Features
Bulb Color Temp.
4100 K
Voltage
45 V
Watts
7 W
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7WSINGLEBIAXDCWP GE GENERAL ELECTRIC G.E
- Zoro #
- G510177398
- UPC #
- -
- Country of Origin
- China
- Bulb Color Temp.
- 4100 K
- Voltage
- 45 V
- Watts
- 7 W
- Bulb Shape
- T4
- Bulb Base Type
- G23 2-PIN PLASTIC CENTER
Description
Replacement for GE General Electric G.E F7wsinglebiaxdcwp replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.