Shop SYLVANIA
See all product information
Create Account
Fluorescent Bulb, 15 W, T8 Lamp, Medium Lamp Base, 718 Lumens, 4200 K Color Temp, Cool White Light
- Mfr # 21619
- Zoro # G223565024
product price:Â
$
11.39
/ea
Sold in multiples of 6 for
$68.34
Key Features
Light Color
Cool White
Ballast Type
Magnetic
Bulb Shape
T8
Lamp Material
Phosphor
CRI
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21619
- Zoro #
- G223565024
- UPC #
- 46135216190
- Country of Origin
- United States
- Light Color
- Cool White
- Ballast Type
- Magnetic
- Bulb Shape
- T8
- Lamp Material
- Phosphor
- CRI
- 60
- Rated Life
- 7,500 hr
- Bulb Base Type
- Medium
- Lumens
- 718
- Watts
- 15 W
- Color Temperature
- 4,200 K
Dimensions
- Dimensions
- 1.094 in Dia x 20 in L
Description
Used on bi-pin fixtures.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.