Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F7wsinglebiaxspx27carded replacement light bulb lamp, 2PK
Mfr # F7WSINGLEBIAXSPX27CARDED GE GENERAL ELECTRIC G.
Zoro # G910177394
product price:Â
$
54.45
/pk 2, $27.23/ea
Key Features
Voltage
45 V
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Color Temp.
2700 K
Watts
7 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7WSINGLEBIAXSPX27CARDED GE GENERAL ELECTRIC G.
- Zoro #
- G910177394
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 45 V
- Bulb Shape
- T4
- Bulb Base Type
- G23 2-PIN PLASTIC CENTER
- Bulb Color Temp.
- 2700 K
- Watts
- 7 W
Description
Replacement for GE General Electric G.E F7wsinglebiaxspx27carded replacement light bulb lamp 2 Pack