
Replacement for GE General Electric G.E Fad-q650t4/4cl replacement light bulb lamp
Mfr # FAD-Q650T4/4CL GE GENERAL ELECTRIC G.E
Zoro # G703210185
product price:Â $43.79
/eaKey Features
Voltage
120
Watts
650
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T4
Bulb Color Temp.
3200
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FAD-Q650T4/4CL GE GENERAL ELECTRIC G.E
Zoro #
G703210185
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
650
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T4
Bulb Color Temp.
3200
Description
Replacement for GE General Electric G.E Fad-q650t4/4cl replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.