Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Fcx-q650par36/7 replacement light bulb lamp
Mfr # FCX-Q650PAR36/7 GE GENERAL ELECTRIC G.E
Zoro # G003210236
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
650
Bulb Base Type
FERRULE CONTACT (METAL CAP)
Bulb Shape
PAR36
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCX-Q650PAR36/7 GE GENERAL ELECTRIC G.E
- Zoro #
- G003210236
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 650
- Bulb Base Type
- FERRULE CONTACT (METAL CAP)
- Bulb Shape
- PAR36
- Bulb Color Temp.
- 3200
Description
Replacement for GE General Electric G.E Fcx-q650par36/7 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.