F17T8/865 17W 24 Inch T8 Fluorescent Tube Light Bulb, 6500K Daylight, 1350 Lumens, G13, 6PK
- Mfr # LR20755
- Zoro # G624216495
product price:Â
$
47.95
/pk of 6, $7.99/ea
Key Features
Indoor/Outdoor
Indoor
Lumens
1350 lm
Width
1 in
Length
24 in
Bulb Base Type
G13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR20755
- Zoro #
- G624216495
- UPC #
- 688099257231
- Country of Origin
- China
- Indoor/Outdoor
- Indoor
- Lumens
- 1350 lm
- Bulb Base Type
- G13
- Material
- Glass
- Damp/Wet Rating
- Dry Rated
- Watts
- 17 W
- Voltage
- 120V
- Bulb Shape
- T8
- Item
- Linear Fluorescent Bulb
- Light Technology
- Fluorescent
- Beam Angle
- 360 degrees
- Dimmable
- Non-Dimmable
- Color Rendering Index
- 70
- Light Color
- Daylight
- Rated Life
- 13000 hours
- Color Temperature
- 6500 K
Dimensions
- Width
- 1 in
- Length
- 24 in
- Height
- 1 in
Description
T8 Fluorescent Light Bulb - 24 Inch F17T8/765 - G13 Medium Base Luxrite T8 Fluorescent Bulb Uses 75% less energy then equivalent incandescent lamps. It has a long life of 13,000 Hours and it works with all G13 medium bi-pin sockets. Similar replacement to Goodlite G-10723 F17T8/765/ECO, Triangle Bulbs F17T8/765.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.