Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Filter
Mfr # 9970
Zoro # G123786024
product price:Â
$
42.79
/ea
Key Features
Micron Rating
0.5 micron
Flow Rate
0.5 GPM
For Use With
Universal
Capacity (Gal.)
300 gal
Inlet Water Temp. Range
33-100°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9970
- Zoro #
- G123786024
- UPC #
- -
- Country of Origin
- China
Details
- Micron Rating
- 0.5 micron
- Flow Rate
- 0.5 GPM
- For Use With
- Universal
- Capacity (Gal.)
- 300 gal
- Item
- Water Filter
- Inlet Water Temp. Range
- 33-100°F
- Max. Pressure
- 120 PSI
- Min. Pressure
- 40 PSI
- Material
- Carbon Block
Description
Premium replacement refrigerator water filter compatible with GE 9970. This high-quality ILC filter reduces chlorine taste and odor, sediment, rust, and other impurities for clean, fresh-tasting water and ice. Advanced activated carbon media delivers crisp, great-tasting water, while the tool-free twist-in design makes replacing your old GE 9970 filter quick and easy. For best performance, replace every 6 months.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.