Shop 3M FILTRATION
See all product information
Create Account
WaterFilterCartridge, 0.5micron, 1gpm
- Mfr # CS-14-HS
- Zoro # G716459601
product price:Â
$
48.29
/ea
Sold in multiples of 12 for
$579.48
Key Features
Application
Commercial Water, Drinking Places, Food Services, Hospitality
Overall Height
11 1/8 in
Series
5631502
Reduces
Chlorine Taste, Chlorine Odor, Scale
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS-14-HS
- Zoro #
- G716459601
- UPC #
- 00051128893333
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 11 1/8 in
- Diameter
- 3 3/8 in
- Outside Diameter
- 3 3/8 in
Description
Water Filter Cartridge, Reduces Chlorine Taste, Chlorine Odor, Scale, Micron Rating 0.5 micron, Flow Rate 1 gpm, Inside Diameter Not Applicable, Outside Diameter 3 3/8 in, Overall Height 11 1/8 in, Service Life 2,500 gal, Filter Media Activated Carbon, Polyphosphate, Application Commercial Water, Drinking Places, Food Services, Hospitality, Cartridge Media Activated Carbon Block, Polyphosphate, Compatible Mfr. Model Number EV927200, EV927560, EV927571, Connection Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.