Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Filter
Mfr # MWF3PK
Zoro # G323786046
product price:Â
$
42.79
/ea
Key Features
Inlet Water Temp. Range
33-100°F
Flow Rate
0.5 GPM
Max. Pressure
120 PSI
Material
Carbon Block
For Use With
GE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MWF3PK
- Zoro #
- G323786046
- UPC #
- -
- Country of Origin
- China
Details
- Inlet Water Temp. Range
- 33-100°F
- Flow Rate
- 0.5 GPM
- Item
- Water Filter
- Max. Pressure
- 120 PSI
- Material
- Carbon Block
- For Use With
- GE
- Micron Rating
- 0.5 micron
- Min. Pressure
- 40 PSI
- Capacity (Gal.)
- 300 gal
Description
Premium replacement refrigerator water filter compatible with GE MWF3PK. This high-quality ILC filter reduces chlorine taste and odor, sediment, rust, and other impurities for clean, fresh-tasting water and ice. Advanced activated carbon media delivers crisp, great-tasting water, while the tool-free twist-in design makes replacing your old GE MWF3PK filter quick and easy. For best performance, replace every 6 months.