WaterFilterCartridge, 100micron, 150.02gpm
- Mfr # DFG100PP2C
- Zoro # G216459620
product price:Â
$
34.19
/ea
Sold in multiples of 16 for
$547.04
Key Features
Application
Beer Micro Filtration, Chemicals, Electronics, Food, Industrial Waters, Lubricants, Petrochemicals, Pharmaceuticals, Process Water, Purification, Water Treatment, Wine Filtration
Flow Rate
150.016 gpm
Product Type
Filter Cartridge
Outside Diameter
7 in
Cartridge Media
Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DFG100PP2C
- Zoro #
- G216459620
- UPC #
- 00016145069352
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 7 in
- Overall Length
- 32 in
- Wire Rope Length
- 32 in
- Length
- 32 in
Details
- Application
- Beer Micro Filtration, Chemicals, Electronics, Food, Industrial Waters, Lubricants, Petrochemicals, Pharmaceuticals, Process Water, Purification, Water Treatment, Wine Filtration
- Flow Rate
- 150.016 gpm
- Item
- Water Filter Cartridge
- Product Type
- Filter Cartridge
- Cartridge Media
- Non-Woven
- Shell Material
- Polypropylene
- Filter Type
- Depth
- Micron Rating
- 100 micron
- Filter Media
- Non-Woven
- Series
- DF
- Accessory Type
- Water Filter Cartridge
Description
Water Filter Cartridge, Micron Rating 100 micron, Flow Rate 150.02 gpm, Outside Diameter 7 in, Application Beer Micro Filtration, Chemicals, Electronics, Food, Industrial Waters, Lubricants, Petrochemicals, Pharmaceuticals, Process Water, Purification, Water Treatment, Wine Filtration, Cartridge Media Non-Woven, Filter Type Depth, Overall Length 32 in, Series DF, Shell Material Polypropylene
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.