Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Fle42hlx/xl Coil-twist-spiral replacement light bulb lamp
Mfr # FLE42HLX/XL COIL-TWIST-SPIRAL GE GENERAL ELEC
Zoro # G502799195
product price:Â
$
41.85
/ea
Key Features
Voltage
120
Watts
42
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
COIL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLE42HLX/XL COIL-TWIST-SPIRAL GE GENERAL ELEC
- Zoro #
- G502799195
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 42
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- COIL
Description
Replacement for GE General Electric G.E Fle42hlx/xl Coil-twist-spiral replacement light bulb lamp