
Replacement for GE General Electric G.E Gle-q750t6/4cl replacement light bulb lamp
Mfr # GLE-Q750T6/4CL GE GENERAL ELECTRIC G.E
Zoro # G403209458
product price:Â $53.95
/eaKey Features
Voltage
115
Watts
750
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3050
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GLE-Q750T6/4CL GE GENERAL ELECTRIC G.E
Zoro #
G403209458
UPC #
-
Country of Origin
China
Details
Voltage
115
Watts
750
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3050
Description
Replacement for GE General Electric G.E Gle-q750t6/4cl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.