Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For GE GENERAL ELECTRIC GE H38JA100DX

  • Mfr # H38JA-100/DX

  • Zoro # G607363048


product price: $63.34
/ea

Key Features

Bulb Base Type
E39 Mogul Screw Base 39Mm Diameter (E40)
Max. Overall Bulb Length
7.1 in
Color Temp
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H38JA-100/DX
Zoro #
G607363048
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
7.1 in

Details

Bulb Base Type
E39 Mogul Screw Base 39Mm Diameter (E40)
Color Temp
4000K

Description

Replacement For GE GENERAL ELECTRIC GE H38JA100DX HID HIGH INTENSITY DISCHARGE MERCURY E ED SHAPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.