Shop ESL VISION
See all product information
Create Account
PBC 4ft. LED T8 Tubes Series, 15W, 4
Mfr # ESL-T8PBC-15W-F140
Zoro # G9113244
product price:Â
$
26.89
/ea
Sold in multiples of 6 for $161.34
Key Features
Watts
15
Color Temperature
4000K
Lumens
1770
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESL-T8PBC-15W-F140
- Zoro #
- G9113244
- UPC #
- 842219101013
- Country of Origin
- United States
- Item
- PBC 4ft. LED T8 Tubes Series,15W,4
- Watts
- 15
- Color Temperature
- 4000K
- Lumens
- 1770
- Wattage Equivalency
- 3800W HAL
Description
PBC 4ft. LED T8 Tubes Series,15W,4, Wattage Equivalency 3800W HAL