Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Led6d/gu10/nfl/tp replacement light bulb lamp
Mfr # LED6D/GU10/NFL/TP GE GENERAL ELECTRIC G.E
Zoro # G702828527
product price:Â
$
14.85
/ea
Key Features
Voltage
120
Watts
7
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Color Temperature
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED6D/GU10/NFL/TP GE GENERAL ELECTRIC G.E
- Zoro #
- G702828527
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 7
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Color Temperature
- 3000
- Wattage Equivalency
- 7
Description
Replacement for GE General Electric G.E Led6d/gu10/nfl/tp replacement light bulb lamp