Replacement for GE General Electric G.E Led6dmr16-v82735 replacement light bulb lamp

  • Mfr # LED6DMR16-V82735 GE GENERAL ELECTRIC G.E

  • Zoro # G902827962


product price:  $36.15
/ea

Key Features

Voltage
12
Watts
5
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED6DMR16-V82735 GE GENERAL ELECTRIC G.E
Zoro #
G902827962
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
5
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Color Temperature
2700
Wattage Equivalency
5

Description

Replacement for GE General Electric G.E Led6dmr16-v82735 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.