Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Q1500t8/4cl-120v replacement light bulb lamp
Mfr # Q1500T8/4CL-120V GE GENERAL ELECTRIC G.E
Zoro # G303210493
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
1500
Bulb Base Type
P40S MOGUL PREFOCUS
Bulb Shape
T8
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q1500T8/4CL-120V GE GENERAL ELECTRIC G.E
- Zoro #
- G303210493
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 1500
- Bulb Base Type
- P40S MOGUL PREFOCUS
- Bulb Shape
- T8
- Bulb Color Temp.
- 3200
Description
Replacement for GE General Electric G.E Q1500t8/4cl-120v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.