Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Q235t4/3 replacement light bulb lamp
Mfr # Q235T4/3 GE GENERAL ELECTRIC G.E
Zoro # G003013462
product price:Â
$
56.19
/ea
Key Features
Voltage
33
Watts
235
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T4
Bulb Color Temp.
3150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q235T4/3 GE GENERAL ELECTRIC G.E
- Zoro #
- G003013462
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 33
- Watts
- 235
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- T4
- Bulb Color Temp.
- 3150
Description
Replacement for GE General Electric G.E Q235t4/3 replacement light bulb lamp