Shop LUXRITE
See all product information
Create Account
F32T8/841 32W 48 Inch T8 Fluorescent Tube Light Bulb, 4100K Cool White, 2800 Lumens, G13, 4PK
- Mfr # LR20732
- Zoro # G824216493
product price:Â
$
43.99
/pk of 4, $11.00/ea
Key Features
Light Technology
Fluorescent
Length
48 in
Height
1 in
Light Color
Cool White
Rated Life
13000 hours
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR20732
- Zoro #
- G824216493
- UPC #
- 688099257064
- Country of Origin
- China
- Light Technology
- Fluorescent
- Light Color
- Cool White
- Rated Life
- 13000 hours
- Lumens
- 2800 lm
- Indoor/Outdoor
- Indoor
- Beam Angle
- 360 degrees
- Voltage
- 120V
- Bulb Shape
- T8
- Damp/Wet Rating
- Dry Rated
- Color Temperature
- 4100 K
- Watts
- 32 W
- Dimmable
- Non-Dimmable
- Item
- Linear Fluorescent Bulb
- Material
- Glass
- Bulb Base Type
- G13
- Color Rendering Index
- 80
Dimensions
- Length
- 48 in
- Height
- 1 in
- Width
- 1 in
Description
T8 Fluorescent Light Bulb - 48 Inch F32T8/841 - G13 Medium Base - Luxrite T8 Fluorescent Bulb uses 75% less energy then equivalent incandescent lamps. It has a long life of 13,000 Hours and it works with all G13 medium bi-pin sockets. Similar replacement to Triangle Bulbs F32T8/SP41, Philips 281576 F32T8/TL741/ALTO, Philips 281550 F32T8/TL841/ALTO.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.