Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Q50mr16/c/wfl55fnv replacement light bulb lamp, 2PK
Mfr # Q50MR16/C/WFL55FNV GE GENERAL ELECTRIC G.E
Zoro # G210158611
product price:Â $37.15
/pk 2, $18.58/eaKey Features
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3000 K
Voltage
12 V
Watts
50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q50MR16/C/WFL55FNV GE GENERAL ELECTRIC G.E
- Zoro #
- G210158611
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3000 K
- Voltage
- 12 V
- Watts
- 50 W
Description
Replacement for GE General Electric G.E Q50mr16/c/wfl55fnv replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.