Shop ILC
See all product information
Create Account
Replacement for Global Automatic Silent 746 replacement light bulb lamp
Mfr # AUTOMATIC SILENT 746 GLOBAL
Zoro # G003210595
product price:Â
$
94.35
/ea
Key Features
Voltage
8
Watts
50
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
T9.5
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AUTOMATIC SILENT 746 GLOBAL
- Zoro #
- G003210595
- UPC #
- -
- Country of Origin
- China
- Voltage
- 8
- Watts
- 50
- Bulb Base Type
- P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Bulb Shape
- T9.5
- Bulb Color Temp.
- 3200
Description
Replacement for Global Automatic Silent 746 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.