Shop ILC
See all product information
Create Account
Replacement for Grainger 1c421 replacement light bulb lamp
Mfr # 1C421 GRAINGER
Zoro # G503016840
product price:Â
$
86.45
/ea
Key Features
Voltage
120
Watts
500
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
R40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1C421 GRAINGER
- Zoro #
- G503016840
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 500
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- R40
Description
Replacement for Grainger 1c421 replacement light bulb lamp