Shop ILC
See all product information
Create Account
Replacement for Grainger 6dzu7 replacement light bulb lamp
Mfr # 6DZU7 GRAINGER
Zoro # G203031433
product price:Â
$
46.29
/ea
Key Features
Voltage
120
Watts
575
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6DZU7 GRAINGER
- Zoro #
- G203031433
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 575
- Bulb Base Type
- G9.5 MEDIUM 2-PIN
- Bulb Shape
- T6
- Bulb Color Temp.
- 3050
Description
Replacement for Grainger 6dzu7 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.