Shop ILC
See all product information
Create Account
Replacement for Green Energy 11471 replacement light bulb lamp
Mfr # 11471 GREEN ENERGY
Zoro # G903210237
product price:Â
$
40.15
/ea
Key Features
Voltage
12
Watts
35
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11471 GREEN ENERGY
- Zoro #
- G903210237
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- MR11
Description
Replacement for Green Energy 11471 replacement light bulb lamp