Shop ILC
See all product information
Create Account
Replacement for Green Energy 12v18wxe T5 Wedge Frosted replacement light bulb lamp
Mfr # 12V18WXE T5 WEDGE FROSTED GREEN ENERGY
Zoro # G002790562
product price:Â
$
10.99
/ea
Key Features
Voltage
12
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T5
Watts
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12V18WXE T5 WEDGE FROSTED GREEN ENERGY
- Zoro #
- G002790562
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T5
- Watts
- 18
Description
Replacement for Green Energy 12v18wxe T5 Wedge Frosted replacement light bulb lamp