Shop ILC
See all product information
Create Account
Replacement for Green Energy 24V 10W Xenon Wedge Frost replacement light bulb lamp, 2PK
Mfr # 24V 10W XENON WEDGE FROST GREEN ENERGY
Zoro # G010173531
product price:Â
$
26.95
/pk 2, $13.48/ea
Key Features
Voltage
24 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T5
Watts
10 W
Color Temperature
2800 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24V 10W XENON WEDGE FROST GREEN ENERGY
- Zoro #
- G010173531
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24 V
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T5
- Watts
- 10 W
- Color Temperature
- 2800 K
Description
Replacement for Green Energy 24V 10W Xenon Wedge Frost replacement light bulb lamp 2 Pack