Shop ILC
See all product information
Create Account
Replacement for Green Energy 24V 3W Xenon Wedge Frost replacement light bulb lamp, 10PK
Mfr # 24V 3W XENON WEDGE FROST GREEN ENERGY
Zoro # G610127187
product price:Â
$
161.99
/pk 10, $16.20/ea
Free Shipping & Returns
Key Features
Voltage
24 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T5
Watts
3 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24V 3W XENON WEDGE FROST GREEN ENERGY
- Zoro #
- G610127187
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24 V
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T5
- Watts
- 3 W
Description
Replacement for Green Energy 24V 3W Xenon Wedge Frost replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.