Shop ILC
See all product information
Create Account
Replacement for Green Energy 24V 7.5w Xenon Wedge Frost replacement light bulb lamp, 2PK
Mfr # 24V 7.5W XENON WEDGE FROST GREEN ENERGY
Zoro # G810174349
product price:Â
$
36.35
/pk of 2, $18.18/ea
Key Features
Voltage
24 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
7.5 W
Color Temperature
2800 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24V 7.5W XENON WEDGE FROST GREEN ENERGY
- Zoro #
- G810174349
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24 V
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Watts
- 7.5 W
- Color Temperature
- 2800 K
Description
Replacement for Green Energy 24V 7.5w Xenon Wedge Frost replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.