Shop RAB
See all product information
Create Account
HID and Halogen Bulbs
- Mfr # LMH250PS
- Zoro # G323397716
product price:Â
$
26.15
/ea
Key Features
Operating Position
Universal
Type
Metal Halide
Bulb Shape
ED28
ANSI Code
M138/153, Pulse Start
Series
LMH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMH250PS
- Zoro #
- G323397716
- UPC #
- -
- Country of Origin
- United States
- Operating Position
- Universal
- Type
- Metal Halide
- Bulb Shape
- ED28
- ANSI Code
- M138/153, Pulse Start
- Series
- LMH
- Lumens
- 25,000 lm
- Watts
- 250 W
- Bulb Base Type
- Mogul
- Rated Life
- 15,000 hr
Description
250 W, 25000 Lumen, 15000 Hr Life, Mogul Base, M138/153, Pulse Start Ballast, ED28, Metal Halide, HID LA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.