Zoro Homepage

Replacement for Green Energy 40121 replacement light bulb lamp, 10PK

  • Mfr # 40121 GREEN ENERGY

  • Zoro # G610120607


product price: $184.99
/pk 10, $18.50/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
3 W
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40121 GREEN ENERGY
Zoro #
G610120607
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
3 W
Voltage
24 V

Description

Replacement for Green Energy 40121 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.